The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
01624.0-03
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01624.0-03
Product Description
PTC Heater, 5W, AC/DC 12-30 V, cable 500
Specifications
Specifications
Heating Capacity
5 W
Operating Voltage
12-30 VAC/VDC
Max Inrush Current
5.8 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
Surface
Operating Temp Range (F)
-49-158 °F
IP Rating
IP32
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
01625.0-02
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01625.0-02
Product Description
PTC Heater, 9W, AC/DC 12-30 V, cable 500
Specifications
Specifications
Heating Capacity
9 W
Operating Voltage
12-30 VAC/VDC
Max Inrush Current
2.4 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
Surface
Operating Temp Range (F)
-49-158 °F
IP Rating
IP32
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
01622.0-03
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01622.0-03
Product Description
PTC Heater, 5W, AC/DC 120-240 V, cable 5
Specifications
Specifications
Heating Capacity
5 W
Operating Voltage
120-250 VAC/VDC
Max Inrush Current
2 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
Surface
Operating Temp Range (F)
-49-158 °F
IP Rating
IP32
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
01623.0-01
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01623.0-01
Product Description
PTC Heater, 9W, AC/DC 120-240 V, cable 5
Specifications
Specifications
Heating Capacity
9 W
Operating Voltage
120-250 VAC/VDC
Max Inrush Current
2.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
Surface
Operating Temp Range (F)
-49-158 °F
IP Rating
IP32
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosure Heaters
Manufacturer
Stego
Product Series
RCE 016
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved